MTIO06 Flexible Strong Self Adhesive Magnetic Tape UV Resistant: 3 in. x 100 ft
- Mfr # WOD MTIO06-03000-1-100-BLA
- Zoro # G315084112
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Width
3 inch
Thickness
5.2 Mil
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD MTIO06-03000-1-100-BLA
- Zoro #
- G315084112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 inch
- Thickness
- 5.2 Mil
Details
- Material
- Polyester
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.