
Shop WOD TAPE
See all product information
OST20C1 Office Clear Stationery Tape: 1/2 in. x 36 yds, 288PK
Mfr # WOD OST20C1-00500-288-36-CLE
Zoro # G615082771
product price:Â $96.55
/pk 288, $0.34/eaKey Features
Tape Adhesive
Acrylic
Tape Thickness
2 Mil
Tape Color
Clear
Width
1/2 inch (12mm)
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD OST20C1-00500-288-36-CLE
Zoro #
G615082771
UPC #
-
Country of Origin
China
Dimensions
Tape Thickness
2 Mil
Width
1/2 inch (12mm)
Size
1/2 inch
Details
Tape Adhesive
Acrylic
Tape Color
Clear
Material
Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.