OST20CD Office Clear Stationery Tape: 1.5 in. x 72 yds, 48PK

  • Mfr # WOD OST20CD-01500-48-72-CLE

  • Zoro # G115082769


product price:  $64.39
/pk 48, $1.34/ea

Key Features

Tape Adhesive
Acrylic
Tape Thickness
2 Mil
Tape Color
Clear
Material
Polypropylene
Width
1.5 inch (36mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD OST20CD-01500-48-72-CLE
Zoro #
G115082769
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
2 Mil
Width
1.5 inch (36mm)
Size
1.5 inch

Details

Tape Adhesive
Acrylic
Tape Color
Clear
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.