Shop WOD TAPE
See all product information
Create Account
OST20CD Office Clear Stationery Tape: 3/4 in. x 72 yds, 96PK
- Mfr # WOD OST20CD-00750-96-72-CLE
- Zoro # G015082760
product price:Â
$
94.65
/pk of 96, $0.99/ea
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Color
Clear
Width
3/4 inch (18mm)
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD OST20CD-00750-96-72-CLE
- Zoro #
- G015082760
- UPC #
- -
- Country of Origin
- China
- Tape Adhesive
- Acrylic
- Tape Color
- Clear
- Material
- Polypropylene
Dimensions
- Tape Thickness
- 2 mil
- Width
- 3/4 inch (18mm)
- Size
- 3/4 inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.