Shop WOD TAPE

OST20T Office Stationery Tape Write-On Invisible Translucent Frosty White: 2 in. x 72 yds, 36PK

  • Mfr # WOD OST20T-02000-36-72-TRA

  • Zoro # G015082777


product price:  $231.99
/pk 36, $6.44/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Acrylic
Tape Thickness
2 Mil
Tape Color
Transparent
Material
Polypropylene
Width
2 inch (48mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD OST20T-02000-36-72-TRA
Zoro #
G015082777
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2 Mil
Width
2 inch (48mm)
Size
2 inch

Details

Tape Adhesive
Acrylic
Tape Color
Transparent
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.