Shop WOD TAPE
See all product information
Create Account
OST20T1 Office Stationery Tape Invisible Translucent Frosty White: 3/4 in. x 36 yds, 288PK
- Mfr # WOD OST20T1-00500-288-36-TRA
- Zoro # G415082759
product price:Â
$
203.99
/pk of 288, $0.71/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Color
Transparent
Width
1/2 inch (12mm)
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD OST20T1-00500-288-36-TRA
- Zoro #
- G415082759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tape Adhesive
- Acrylic
- Tape Color
- Transparent
- Material
- Polypropylene
Dimensions
- Tape Thickness
- 2 mil
- Width
- 1/2 inch (12mm)
- Size
- 1/2 inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.