Packing Tape, 1.6 mil Thick, 3 in W x 110 yd L, 3 in Core Dia., Brown, 24 PK
- Mfr # WOD CST16WBA-03000-24-110-BRO
- Zoro # G015069853
Key Features
Specifications
Product Information
- MFR #
- WOD CST16WBA-03000-24-110-BRO
- Zoro #
- G015069853
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 1.6 mil
- Width
- 3 in
- Length
- 110 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Brown
- Material
- Acrylic, Polypropylene
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Backing Material
- Polypropylene
- Series
- CSTWBA
Description
WOD CST16WBA is a Multipurpose Carton Sealing Packing Tape that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. The strong adhesive offers consistent performance in a wide range of temperatures (32°F - 140°F). Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this durable long lasting tape, the packages can bear the weight and withstand rough handling.
Product Applications
- Ideal choice for moving boxes, packaging, shipping, and long term storage.
- Acrylic adhesive helps you wrap large and heavy boxes quickly
- Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames.
Technical Properties
- Adhesive: Water Based Acrylic Adhesive How are adhesives different?
- Carrier/Backing: 23 micron Polypropelene Film
- Thickness: 1.6 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 16 ounces per inch (to stainless steel test panel)
- Tensile Strength: 11 pounds per inch (longitudinal)
- Service/Operating Temperature: 32°F to 140°F
- Elongation: 180%
- Core: 3" Diameter
Additional Information
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.