Shop WOD TAPE

Packing Tape, 1.8 mil Thick, 3 in W x 55 yd L, 3 in Core Dia., Clear, 24 PK

  • Mfr # WOD CST18WBA-03000-24-55-CLE
  • Zoro # G715070692

product price: 
$
42.65
/pk of 24, $1.78/ea

Key Features

Tape Adhesive
Water Based Acrylic
Tape Thickness
1.8 mil
Tape Color
Clear
Width
3 in
Material
Acrylic, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD CST18WBA-03000-24-55-CLE
Zoro #
G715070692
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
1.8 mil
Width
3 in
Tape Core Diameter
3 in
Length
55 yd

Details

Tape Adhesive
Water Based Acrylic
Tape Color
Clear
Material
Acrylic, Polypropylene
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Item
Packing Tape
Message
No Message
Series
CSTWBA
Max. Tape Performance Temp.
140 Degrees F
Tape Backing Material
Polypropylene

Description

WOD CST18WBA is a General Purpose Carton Sealing Packing Tape that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. The strong adhesive offers consistent performance in a wide range of temperatures (32°F - 140°F). Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this durable long lasting tape, the packages can bear the weight and withstand rough handling.

Product Applications

  • Ideal choice for moving boxes, packaging, shipping, and long term storage.
  • Acrylic adhesive helps you wrap large and heavy boxes quickly
  • Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames.

Technical Properties

  • Adhesive: Water Based Acrylic Adhesive How are adhesives different?
  • Carrier/Backing: 25 micron Polypropelene Film
  • Thickness: 1.8 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 18 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 16 pounds per inch (longitudinal)
  • Service/Operating Temperature: 32°F to 140°F
  • Elongation: 180%
  • Core: 3" Diameter

Additional Information

Alternative to: 3M 305; American 321; IPG 300; Shurtape PP-810; STA 1170; R-2 179; Taratape 35; Cantech 257; Achem CS17; Berry Plastics 818.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.