Packing Tape, 2 mil Thick, 0.5 in W x 110 yd L, 3 in Core Dia., Dark Blue, 144 PK
- Mfr # WOD CSTC20WBA-00500-144-110-BLU
- Zoro # G315067740
product price:Â
$
237.99
/pk of 144, $1.65/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2 mil
Width
0.5 in
Material
Acrylic, Polypropylene
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC20WBA-00500-144-110-BLU
- Zoro #
- G315067740
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 0.5 in
- Length
- 110 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Dark Blue
- Material
- Acrylic, Polypropylene
- Tape Backing Material
- Polypropylene
- Item
- Packing Tape
- Tape Tensile Strength
- 18 lb/in
- Max. Tape Performance Temp.
- 140 Degrees F
- Message
- No Message
- Series
- CSTWBA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.