Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 1/2 in W x 55 yd L, 3 in Core Dia., Purple, 144 PK
Mfr # WOD CSTC20WBA-00500-144-55-PUR
Zoro # G815068919
product price:Â
$
150.99
/pk of 144, $1.05/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2 mil
Material
Polypropylene, Acrylic
Length
55 yd
Max. Tape Performance Temp.
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC20WBA-00500-144-55-PUR
- Zoro #
- G815068919
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 1/2 in
- Length
- 55 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Purple
- Material
- Polypropylene, Acrylic
- Item
- Packing Tape
- Max. Tape Performance Temp.
- 140 Degrees F
- Series
- CSTWBA
- Message
- No Message
- Tape Backing Material
- Polypropylene
- Tape Tensile Strength
- 18 lb/in