Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 1.5 in W x 110 yd L, 3 in Core Dia., Clear, 48 PK
- Mfr # WOD CST20NRA-01500-48-110-CLE
- Zoro # G815070578
product price:Â
$
158.99
/pk of 48, $3.31/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Hot Melt/Natural Rubber
Tape Thickness
2 mil
Tape Color
Clear
Material
Polypropylene, Rubber
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CST20NRA-01500-48-110-CLE
- Zoro #
- G815070578
- UPC #
- -
- Country of Origin
- Thailand
- Tape Adhesive
- Hot Melt/Natural Rubber
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Tape Tensile Strength
- 21 lb/in
- Max. Tape Performance Temp.
- 150 Degrees F
- Message
- No Message
- Series
- CSTNRA
Dimensions
- Tape Thickness
- 2 mil
- Width
- 1.5 in
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.