Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 3 in W x 1000 yd L, 3 in Core Dia., Dark Blue, 4 PK
Mfr # WOD CSTC20WBA-03000-4-1000-BLU
Zoro # G315069942
product price:Â
$
140.99
/pk of 4, $35.25/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2 mil
Material
Polypropylene, Acrylic
Message
No Message
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC20WBA-03000-4-1000-BLU
- Zoro #
- G315069942
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 3 in
- Length
- 1000 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Dark Blue
- Material
- Polypropylene, Acrylic
- Item
- Packing Tape
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Polypropylene
- Tape Tensile Strength
- Not Rated
- Series
- CSTWBA
- Max. Tape Performance Temp.
- 140 Degrees F