Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 3 in W x 375 ft L, Kraft, 8 PK
- Mfr # WOD WATWTE-02750-8-375-BR
- Zoro # G915082952
product price:Â
$
107.99
/pk of 8, $13.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Starch Co-polymer
Tape Thickness
2 mil
Tape Color
Kraft
Width
3 in
Material
Foil, Kraft Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD WATWTE-02750-8-375-BR
- Zoro #
- G915082952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 2 mil
- Width
- 3 in
- Length
- 375 ft
Details
- Tape Adhesive
- Starch Co-polymer
- Tape Color
- Kraft
- Material
- Foil, Kraft Paper
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- Foil, Kraft Paper
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Max. Tape Performance Temp.
- 302 Degrees F
- Item
- Packing Tape
- Series
- WAT-WTE
Description
2.75 inch 70mm x 375 ft. Fiberglass Tape for Packing, Shipping, & Sealing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.