Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 3/8 in W x 110 yd L, 3 in Core Dia., Dark Green, 192 PK
Mfr # WOD CSTC20WBA-00375-192-110-GRE
Zoro # G515067953
product price:Â
$
249.99
/pk 192, $1.30/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2 mil
Width
3/8 in
Material
Polypropylene, Acrylic
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC20WBA-00375-192-110-GRE
- Zoro #
- G515067953
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 3/8 in
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Dark Green
- Material
- Polypropylene, Acrylic
- Message
- No Message
- Item
- Packing Tape
- Series
- CSTWBA
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Backing Material
- Polypropylene
- Tape Tensile Strength
- 18 lb/in