Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 4 in W x 55 yd L, 3 in Core Dia., Dark Blue, 18 PK
- Mfr # WOD CSTC20WBA-04000-18-55-BLU
- Zoro # G815070745
product price:Â
$
97.89
/pk of 18, $5.44/ea
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2 mil
Width
4 in
Material
Acrylic, Polypropylene
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC20WBA-04000-18-55-BLU
- Zoro #
- G815070745
- UPC #
- -
- Country of Origin
- China
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Dark Blue
- Material
- Acrylic, Polypropylene
- Message
- No Message
- Item
- Packing Tape
- Tape Tensile Strength
- 18 lb/in
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Backing Material
- Polypropylene
- Series
- CSTWBA
Dimensions
- Tape Thickness
- 2 mil
- Width
- 4 in
- Tape Core Diameter
- 3 in
- Length
- 55 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.