Packing Tape, 2.2 mil Thick, 0.4 in W x 180 yd L, 3 in Core Dia., Clear, 96 PK
- Mfr # WOD BSTC22PVC-00375-96-180-CLE
- Zoro # G615077111
product price:Â
$
363.99
/pk of 96, $3.79/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.2 mil
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Tape Backing Material
UPVC
Length
180 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD BSTC22PVC-00375-96-180-CLE
- Zoro #
- G615077111
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 0.4 in
- Length
- 180 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Rubber
- Tape Color
- Clear
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Tape Backing Material
- UPVC
- Item
- Packing Tape
- Message
- No Message
- Series
- BSTCPVC
- Tape Application
- Machine
- Tape Tensile Strength
- 42 lb/in
- Max. Tape Performance Temp.
- 176 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.