Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 1/2 in W x 110 yd L, 3 in Core Dia., Black, 144 PK
Mfr # WOD CSTC22SBA-00500-144-110-BLA
Zoro # G415071944
product price:Â
$
247.99
/pk 144, $1.72/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Based Acrylic
Tape Thickness
2.2 mil
Material
Polypropylene, Acrylic
Tape Backing Material
Polypropylene
Max. Tape Performance Temp.
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC22SBA-00500-144-110-BLA
- Zoro #
- G415071944
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 1/2 in
- Length
- 110 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- Black
- Material
- Polypropylene, Acrylic
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Max. Tape Performance Temp.
- 158 Degrees F
- Message
- No Message
- Tape Tensile Strength
- 27 lb/in
- Series
- CSTSBA
Description
2.2 Mil Acrylic Adhesive Black