Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 1/2 in W x 180 yd L, 3 in Core Dia., White, 72 PK
Mfr # WOD BSTC22PVC-00500-72-180-WHI
Zoro # G015077063
product price:Â
$
338.99
/pk 72, $4.71/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.2 mil
Material
UPVC, Rubber
Tape Backing Material
UPVC
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD BSTC22PVC-00500-72-180-WHI
- Zoro #
- G015077063
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 1/2 in
- Tape Core Diameter
- 3 in
- Length
- 180 yd
Details
- Tape Adhesive
- Rubber
- Tape Color
- White
- Material
- UPVC, Rubber
- Tape Backing Material
- UPVC
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- 176 Degrees F
- Series
- BSTCPVC
- Tape Application
- Machine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.