Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 1/2 in W x 55 yd L, 3 in Core Dia., Tan, 144 PK
Mfr # WOD CST22PVC-00500-144-55-TAN
Zoro # G915076425
product price:Â
$
234.99
/pk 144, $1.63/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.2 mil
Material
UPVC, Rubber
Message
No Message
Tape Backing Material
UPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST22PVC-00500-144-55-TAN
- Zoro #
- G915076425
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 1/2 in
- Length
- 55 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- Tan
- Material
- UPVC, Rubber
- Message
- No Message
- Item
- Packing Tape
- Tape Backing Material
- UPVC
- Tape Tensile Strength
- 42 lb/in
- Series
- CSTPVC
- Max. Tape Performance Temp.
- 158 Degrees F