Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 1/2 in W x 55 yd L, 3 in Core Dia., White, 144 PK
Mfr # WOD CST22PVC-00500-144-55-WHI
Zoro # G515076504
product price:Â
$
234.99
/pk 144, $1.63/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.2 mil
Material
UPVC, Rubber
Tape Tensile Strength
Not Rated
Tape Backing Material
UPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST22PVC-00500-144-55-WHI
- Zoro #
- G515076504
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 1/2 in
- Length
- 55 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- White
- Material
- UPVC, Rubber
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- UPVC
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Series
- CSTPVC
- Max. Tape Performance Temp.
- 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.