Packing Tape, 2.2 mil Thick, 1.5 in W x 55 yd L, 3 in Core Dia., Clear, 48 PK
- Mfr # WOD CST22SBA-01500-48-55-CLE
- Zoro # G315068518
Key Features
Specifications
Details
- MFR #
- WOD CST22SBA-01500-48-55-CLE
- Zoro #
- G315068518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- Clear
- Material
- Acrylic, Polypropylene
- Item
- Packing Tape
- Tape Backing Material
- Plastic
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Series
- CSTSBA
- Max. Tape Performance Temp.
- 158 Degrees F
- Tape Tensile Strength
- 27 lb/in
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 1.5 in
- Length
- 55 yd
- Tape Core Diameter
- 3 in
Description
WOD CST22SBA is a Commercial Grade Multipurpose Carton Sealing Packing Tape that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. The strong adhesive offers consistent performance in a wide range of temperatures (32°F - 140°F). Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this super high performance durable long lasting tape, the heaviest packages can bear the weight and withstand rough handling.
Product Applications
- Ideal Packing Tape choice for new entrepreneurs and current e-commerce businesses, Brick and Mortar stores, Warehouse, Dropshippers, and More
- Ideal choice for moving boxes, packaging, shipping, and long term storage.
- Acrylic adhesive helps you wrap large and heavy boxes quickly
- Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames.
Technical Properties
- Adhesive: Solvent Based Arylic How are adhesives different?
- Carrier/Backing: 28 micron Polypropelene Film
- Thickness: 2.1 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 23 ounces per inch (to stainless steel test panel)
- Tensile Strength: 20 pounds per inch (longitudinal)
- Service/Operating Temperature: -4°F to 158°F
- Elongation: 140%
- Core: 3" Diameter
Additional Information
Alternative to: IPG 341; STA 1535.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.