Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 3/8 in W x 110 yd L, 3 in Core Dia., Dark Green, 192 PK
Mfr # WOD CSTC22SBA-00375-192-110-GRE
Zoro # G215070857
product price:Â
$
272.99
/pk 192, $1.42/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Based Acrylic
Tape Thickness
2.2 mil
Material
Polypropylene, Acrylic
Tape Backing Material
Polypropylene
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC22SBA-00375-192-110-GRE
- Zoro #
- G215070857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 3/8 in
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Details
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- Dark Green
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- Polypropylene
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Series
- CSTSBA
- Max. Tape Performance Temp.
- 158 Degrees F
- Tape Tensile Strength
- 27 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.