Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 3/8 in W x 110 yd L, 3 in Core Dia., Racing Orange, 192 PK
Mfr # WOD CSTC22SBA-00375-192-110-ORA
Zoro # G815072046
product price:Â
$
267.99
/pk of 192, $1.40/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Based Acrylic
Tape Thickness
2.2 mil
Material
Polypropylene, Acrylic
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC22SBA-00375-192-110-ORA
- Zoro #
- G815072046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 3/8 in
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Details
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- Racing Orange
- Material
- Polypropylene, Acrylic
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Plastic
- Item
- Packing Tape
- Message
- No Message
- Series
- CSTSBA
- Max. Tape Performance Temp.
- 158 Degrees F