Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 0.4 in W x 180 yd L, 3 in Core Dia., Light Green, 96 PK
- Mfr # WOD BSTC24PVC-00375-96-180-LGR
- Zoro # G715076991
product price:Â
$
501.99
/pk of 96, $5.23/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.4 mil
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Tape Backing Material
UPVC
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD BSTC24PVC-00375-96-180-LGR
- Zoro #
- G715076991
- UPC #
- -
- Country of Origin
- Greece
- Tape Adhesive
- Rubber
- Tape Color
- Light Green
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Tape Backing Material
- UPVC
- Message
- No Message
- Item
- Packing Tape
- Max. Tape Performance Temp.
- 176 Degrees F
- Series
- BSTCPVC
- Tape Tensile Strength
- 42 lb/in
- Tape Application
- Machine
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 0.4 in
- Tape Core Diameter
- 3 in
- Length
- 180 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.