Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 3/8 in W x 180 yd L, 3 in Core Dia., Yellow, 96 PK
Mfr # WOD BSTC24PVC-00375-96-180-YEL
Zoro # G215076880
product price:Â
$
501.99
/pk 96, $5.23/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.4 mil
Material
UPVC, Rubber
Tape Tensile Strength
Not Rated
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD BSTC24PVC-00375-96-180-YEL
- Zoro #
- G215076880
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 3/8 in
- Tape Core Diameter
- 3 in
- Length
- 180 yd
Details
- Tape Adhesive
- Rubber
- Tape Color
- Yellow
- Material
- UPVC, Rubber
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Tape Backing Material
- UPVC
- Tape Application
- Machine
- Max. Tape Performance Temp.
- 176 Degrees F
- Series
- BSTCPVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.