Packing Tape, 2.5 mil Thick, 0.8 in W x 72 yd L, 3 in Core Dia., Fluorescent Orange, 96 PK
- Mfr # WOD CSTF25PVC-00750-96-72-FOR
- Zoro # G915076487
product price:Â
$
478.99
/pk of 96, $4.99/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.5 mil
Tape Color
Fluorescent Orange
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTF25PVC-00750-96-72-FOR
- Zoro #
- G915076487
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.5 mil
- Width
- 0.8 in
- Tape Core Diameter
- 3 in
- Length
- 72 yd
Details
- Tape Adhesive
- Rubber
- Tape Color
- Fluorescent Orange
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Item
- Packing Tape
- Tape Backing Material
- UPVC
- Tape Paper Weight
- Not Rated
- Series
- CSTPVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.