Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.5 mil Thick, 1/2 in W x 72 yd L, 3 in Core Dia., Fluorescent Orange, 144 PK
Mfr # WOD CSTF25PVC-00500-144-72-FOR
Zoro # G615076466
product price:Â
$
521.99
/pk of 144, $3.62/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.5 mil
Tape Color
Fluorescent Orange
Material
UPVC, Rubber
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTF25PVC-00500-144-72-FOR
- Zoro #
- G615076466
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.5 mil
- Width
- 1/2 in
- Tape Core Diameter
- 3 in
- Length
- 72 yd
Details
- Tape Adhesive
- Rubber
- Tape Color
- Fluorescent Orange
- Material
- UPVC, Rubber
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Backing Material
- UPVC
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Series
- CSTPVC