Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.5 mil Thick, 3 in W x 1000 yd L, 3 in Core Dia., Clear, 4 PK
Mfr # WOD CST26NRA-03000-4-1000-CLE
Zoro # G115076768
product price:Â
$
242.99
/pk 4, $60.75/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Hot Melt/Natural Rubber
Tape Thickness
2.5 mil
Tape Color
Clear
Width
3 in
Material
Polypropylene, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST26NRA-03000-4-1000-CLE
- Zoro #
- G115076768
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Tape Thickness
- 2.5 mil
- Width
- 3 in
- Length
- 1000 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Hot Melt/Natural Rubber
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- 21 lb/in
- Max. Tape Performance Temp.
- 150 Degrees F
- Tape Backing Material
- Polypropylene
- Series
- CSTNRA