Packing Tape, 2.5 mil Thick, 3 in W x 110 yd L, 3 in Core Dia., Clear, 24 PK
- Mfr # WOD CST26NRA-03000-24-110-CLE
- Zoro # G815069602
product price:Â
$
218.99
/pk of 24, $9.12/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Hot Melt/Natural Rubber
Tape Thickness
2.5 mil
Tape Color
Clear
Material
Polypropylene, Rubber
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST26NRA-03000-24-110-CLE
- Zoro #
- G815069602
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Tape Thickness
- 2.5 mil
- Width
- 3 in
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Details
- Tape Adhesive
- Hot Melt/Natural Rubber
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Message
- No Message
- Max. Tape Performance Temp.
- 150 Degrees F
- Tape Backing Material
- Polypropylene
- Series
- CSTNRA
- Tape Tensile Strength
- 21 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.