Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.6 mil Thick, 2 in W x 1000 yd L, 3 in Core Dia., Dark Blue, 6 PK
Mfr # WOD CSTC26WBA-02000-6-1000-BLU
Zoro # G315071853
product price:Â
$
111.99
/pk of 6, $18.67/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2.6 mil
Material
Polypropylene, Acrylic
Tape Backing Material
Polypropylene
Series
CSTWBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC26WBA-02000-6-1000-BLU
- Zoro #
- G315071853
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2.6 mil
- Width
- 2 in
- Tape Core Diameter
- 3 in
- Length
- 1000 yd
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Dark Blue
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- Polypropylene
- Item
- Packing Tape
- Series
- CSTWBA
- Tape Tensile Strength
- 27 lb/in
- Message
- No Message
- Max. Tape Performance Temp.
- 140 Degrees F