Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.6 mil Thick, 2.5 in W x 72 yd L, 3 in Core Dia., Dark Green, 30 PK
- Mfr # WOD CSTC26SBA-02500-30-72-GRE
- Zoro # G315070870
product price:Â
$
175.99
/pk of 30, $5.87/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Based Acrylic
Tape Thickness
2.6 mil
Material
Acrylic, Polypropylene
Tape Paper Weight
Not Rated
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC26SBA-02500-30-72-GRE
- Zoro #
- G315070870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- Dark Green
- Material
- Acrylic, Polypropylene
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- 158 Degrees F
- Tape Backing Material
- Polypropylene
- Series
- CSTSBA
Dimensions
- Tape Thickness
- 2.6 mil
- Width
- 2.5 in
- Tape Core Diameter
- 3 in
- Length
- 72 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.