Packing Tape, 2.6 mil Thick, 3/8 in W x 110 yd L, 3 in Core Dia., Clear, 192 PK
Mfr # WOD CST26WBA-00375-192-110-CLE
Zoro # G315070481
Key Features
Specifications
Product Information
- MFR #
- WOD CST26WBA-00375-192-110-CLE
- Zoro #
- G315070481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2.6 mil
- Width
- 3/8 in
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Clear
- Material
- Polypropylene, Acrylic
- Item
- Packing Tape
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Polypropylene
- Tape Tensile Strength
- Not Rated
- Series
- CSTWBA
- Max. Tape Performance Temp.
- 140 Degrees F
Description
WOD CST26WBA is Industrial Grade Multipurpose Carton Sealing Packing Tape that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. The strong adhesive offers consistent performance in a wide range of temperatures (32°F - 140°F). Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this super high performance durable long lasting tape, the heaviest packages can bear the weight and withstand rough handling.
Product Applications
- Ideal Packing Tape choice for new entrepreneurs and current e-commerce businesses, Brick and Mortar stores, Warehouse, Dropshippers, and More
- Ideal choice for moving boxes, packaging, shipping, and long term storage.
- Acrylic adhesive helps you wrap large and heavy boxes quickly
- Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames.
Technical Properties
- Adhesive: Water Based Acrylic Adhesive How are adhesives different?
- Carrier/Backing: 38 micron Polypropelene Film
- Thickness: 2.6 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 22 ounces per inch (to stainless steel test panel)
- Tensile Strength: 27 pounds per inch (longitudinal)
- Service/Operating Temperature: 32°F to 140°F
- Elongation: 180%
- Core: 3" Diameter
Additional Information
Alternative to: 3M 313; IPG 291; Central 420; STA 1352; Taratape 65; Achem CS26A; Shurtape PP-815 & AP401; Berry Plastics Polyken 266.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.