Shop WOD TAPE
See all product information
Create Account
Packing Tape, 3.8 mil Thick, 0.5 in W x 60 yd L, 3 in Core Dia., Black, 144 PK
- Mfr # WOD PSTC38-00500-144-60-BLA
- Zoro # G815083035
product price:Â
$
358.99
/pk of 144, $2.49/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
3.8 mil
Material
Polypropylene, Rubber
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PSTC38-00500-144-60-BLA
- Zoro #
- G815083035
- UPC #
- -
- Country of Origin
- Italy
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Black
- Material
- Polypropylene, Rubber
- Tape Tensile Strength
- Not Rated
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Backing Material
- Plastic
- Series
- PSTC38
Dimensions
- Tape Thickness
- 3.8 mil
- Width
- 0.5 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.