Shop WOD TAPE
See all product information
Create Account
Packing Tape, 3.8 mil Thick, 3/8 in W x 60 yd L, 3 in Core Dia., White, 192 PK
Mfr # WOD PSTC38-00375-192-60-WHI
Zoro # G615082993
product price:Â
$
385.99
/pk 192, $2.01/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
3.8 mil
Material
Polypropylene, Rubber
Series
PSTC38
Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PSTC38-00375-192-60-WHI
- Zoro #
- G615082993
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tape Thickness
- 3.8 mil
- Width
- 3/8 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- White
- Material
- Polypropylene, Rubber
- Item
- Packing Tape
- Series
- PSTC38
- Tape Tensile Strength
- 149 lb/in
- Message
- No Message
- Tape Backing Material
- Tensilized Polypropylene