Packing Tape, 3.9 Mil Thick, 3/4 in W x 55 yd L, 3 in Core Dia., Red, 64 PK
Mfr # WOD TETR4-00750-64-55-RED
Zoro # G615082825
Key Features
Specifications
Product Information
- MFR #
- WOD TETR4-00750-64-55-RED
- Zoro #
- G615082825
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Thickness
- 3.9 mil
- Width
- 3/4 in
- Length
- 55 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- Red
- Material
- Polyester, Acrylic
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Tape Backing Material
- Polyester
- Series
- TETRB4
Description
WOD TETRB4 is Tamper Evident Security Carton Sealing Polyester Tape that is designed with non reusable acrylic adhesive to leave security evidence on the box or container post removal. With a two layers design, this non-surface printed tape has "OPENED VOID" hidden message drafted to appear post removal. This tamper evident tape secures your dispatched merchandise and ensures that they are safe in the box or container.
The hidden imprinted message deters thieves and helps you track and source all forms of tampering misconduct. This security system forms goodwill between the customer and the retailer. The high quality material used in this tape makes it durable and helps withstand critical applications. A pair of scissors or a Dispenser is required to dispense this tape accurately in the desired size.
Product Applications
- Tape is durable and helps withstand critical applications to support transit
- Transportation of high cost or sensitive items
- Industries with sensitive packages - Pharmaceuticals, Electronics, Medical, Crime Evidence
Technical Properties
- Adhesive: Solvent based acrylic How are adhesives different?
- Carrier/Backing: Polyester (PET) film
- Thickness: 3.9 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 35 ounces per inch (to stainless steel test panel)
- Core: 3" Diameter
Additional Information
Note: Custom printed tamper evident tape (legend and/or surface printed). Call or E-mail us now for Details!
Note: Specifications are those given by manufacturers and are not tested for accuracy.