Shop WOD TAPE
See all product information
Create Account
Packing Tape, 4.5 mil Thick, 3 in W x 60 yd L, 3 in Core Dia., Ivory, 24 PK
- Mfr # WOD PSTC45-03000-24-60-IVO
- Zoro # G915083072
product price:Â
$
526.99
/pk of 24, $21.96/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
4.5 mil
Tape Color
Ivory
Material
Polypropylene, Rubber
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PSTC45-03000-24-60-IVO
- Zoro #
- G915083072
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tape Thickness
- 4.5 mil
- Width
- 3 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Ivory
- Material
- Polypropylene, Rubber
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Plastic
- Item
- Packing Tape
- Message
- No Message
- Series
- PSTC45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.