Permanent Transfer Tape with Extended Liner Reverse Wound: 1/2 in x 3000 ft, 10PK

  • Mfr # WOD PTT-EL-GSO-00500-10-4500-CLE

  • Zoro # G515069827


product price:  $717.99
/pk 10, $71.80/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
1 Mil
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD PTT-EL-GSO-00500-10-4500-CLE
Zoro #
G515069827
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
1 Mil

Details

Tape Color
Clear
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.