Shop WOD TAPE
See all product information
Create Account
PFT38BS Premium Grade Polyester Tape High Tack and Adhesion Residue-Free: 3/8 in. x 72 yds, 96PK
- Mfr # WOD PFT38BS-00375-96-72-BRO
- Zoro # G115081694
product price:Â
$
684.99
/pk of 96, $7.14/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Silicone
Tape Thickness
2.5 mil
Tape Color
Brown
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PFT38BS-00375-96-72-BRO
- Zoro #
- G115081694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Width
- 3/8 inch (9mm)
- Tape Thickness
- 2.5 mil
Details
- Tape Adhesive
- Silicone
- Tape Color
- Brown
- Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.