PFT38BS Premium Grade Polyester Tape High Tack and Adhesion Residue-Free: 38.4 in. x 72 yds
- Mfr # WOD PFT38BS-43500-LOG-72-BRO
- Zoro # G215081648
product price:Â
$
737.99
/ea
Key Features
Tape Width
43.5 (1105mm)
Tape Adhesive
Silicone
Tape Thickness
8.7 mil
Tape Color
Brown
Material
Fiberglass Cloth with Aluminum Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PFT38BS-43500-LOG-72-BRO
- Zoro #
- G215081648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Width
- 43.5 (1105mm)
- Tape Thickness
- 8.7 mil
Details
- Tape Adhesive
- Silicone
- Tape Color
- Brown
- Material
- Fiberglass Cloth with Aluminum Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.