
Polyester, Dark green, 1 inch (24mm) W., 11 Mil Thickness, 72 PK
Mfr # WOD GDT6-01000-72-10-GRE
Zoro # G615083150
product price:Â $982.99
/pk 72, $13.65/ea
Free Shipping & Returns
Key Features
Material
Polyester
Safety Tape Color
Dark green
Width
1 inch (24mm)
Thickness
11 Mil
Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD GDT6-01000-72-10-GRE
Zoro #
G615083150
UPC #
-
Country of Origin
United States
Dimensions
Width
1 inch (24mm)
Thickness
11 Mil
Safety Glasses Size
1 inch
Details
Material
Polyester
Safety Tape Color
Dark green
Adhesive
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.