Shop WOD TAPE
See all product information
Create Account
Polyester, Dark green, 1/2 inch (12mm) W., 11 Mil Thickness, 144 PK
- Mfr # WOD GDT6-00500-144-10-GRE
- Zoro # G815083127
product price:Â
$
1,081.99
/pk of 144, $7.51/ea
Free Shipping & Returns
Key Features
Material
Polyester
Safety Tape Color
Dark green
Width
1/2 inch (12mm)
Thickness
11 mil
Safety Glasses Size
1/2 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD GDT6-00500-144-10-GRE
- Zoro #
- G815083127
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyester
- Safety Tape Color
- Dark green
- Adhesive
- Acrylic
Dimensions
- Width
- 1/2 inch (12mm)
- Thickness
- 11 mil
- Safety Glasses Size
- 1/2 inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.