Polyester, Dark green, 3 inch (72mm) W., 11 Mil Thickness, 24 PK

  • Mfr # WOD GDT6-03000-24-10-GRE

  • Zoro # G015083149


product price:  $1,006.99
/pk 24, $41.96/ea
Free Shipping & Returns

Key Features

Material
Polyester
Safety Tape Color
Dark green
Width
3 inch (72mm)
Thickness
11 Mil
Safety Glasses Size
3 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD GDT6-03000-24-10-GRE
Zoro #
G015083149
UPC #
-
Country of Origin
United States

Dimensions

Width
3 inch (72mm)
Thickness
11 Mil
Safety Glasses Size
3 inch

Details

Material
Polyester
Safety Tape Color
Dark green
Adhesive
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.