Polyethylene Film Tape, High Tack for for Lining Sliding Surfaces Clear: 1/2 in. x 18 yds, 72PK
- Mfr # WOD SPT20A-00500-72-18-BLU
- Zoro # G315076803
product price:Â
$
1,384.99
/pk of 72, $19.24/ea
Free Shipping & Returns
Key Features
Tape Width
1/2 inch (12mm)
Tape Adhesive
Acrylic
Tape Thickness
2.1 mil
Tape Color
Dark Blue
Material
Metalized Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD SPT20A-00500-72-18-BLU
- Zoro #
- G315076803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 1/2 inch (12mm)
- Tape Thickness
- 2.1 mil
Details
- Tape Adhesive
- Acrylic
- Tape Color
- Dark Blue
- Material
- Metalized Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.