
Shop WOD TAPE
See all product information
Polyethylene Film Tape, High Tack for for Lining Sliding Surfaces Clear: 1.5 in. x 18 yds, 24PK
Mfr # WOD SPT20A-01500-24-18-BLU
Zoro # G115076881
product price:Â $1,382.99
/pk 24, $57.62/ea
Free Shipping & Returns
Key Features
Tape Width
1.5 inch (36mm)
Tape Adhesive
Acrylic
Tape Thickness
2.1 Mil
Tape Color
Dark Blue
Material
Metalized Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD SPT20A-01500-24-18-BLU
Zoro #
G115076881
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
1.5 inch (36mm)
Tape Thickness
2.1 Mil
Details
Tape Adhesive
Acrylic
Tape Color
Dark Blue
Material
Metalized Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.