Shop WOD TAPE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Polyethylene Film Tape, High Tack for for Lining Sliding Surfaces Clear: 26 in. x 36 yds
- Mfr # WOD SPT10A-26000-LOG-36-WHI
- Zoro # G915077019
product price:Â
$
850.99
/ea
Key Features
Tape Width
27 inch (26 inch) (673mm)
Tape Adhesive
Acrylic
Tape Thickness
2.1 mil
Tape Color
white
Material
Metalized Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD SPT10A-26000-LOG-36-WHI
- Zoro #
- G915077019
- UPC #
- -
- Country of Origin
- United States
- Tape Adhesive
- Acrylic
- Tape Color
- white
- Material
- Metalized Polyester
Dimensions
- Tape Width
- 27 inch (26 inch) (673mm)
- Tape Thickness
- 2.1 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.