
Printing Pouch Envelope Clear with Packing List Enclosed, 1000PK
Mfr # WOD PSEP4555S-00250-1000-BO
Zoro # G915082785
product price:Â $34.49
/pk 1000, $0.03/eaKey Features
Color
Black and Orange
Width
3/4 inch (18mm)
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD PSEP4555S-00250-1000-BO
Zoro #
G915082785
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 inch (18mm)
Details
Color
Black and Orange
Material
Metal
Description
1/4 Face Imprint, Self Adhesive for Invoice Packing Slip: 4.5in x 5.5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.