Shop WOD TAPE

PST50G High Tensile Strapping Tape For Palletizing 1 in. x 60 yds, 72PK

  • Mfr # WOD PST50G-01000-72-60-MGR

  • Zoro # G115083001


product price:  $391.99
/pk 72, $5.44/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Material
Polypropylene
Grit Size
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PST50G-01000-72-60-MGR
Zoro #
G115083001
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Grit Size
1 inch
Width
1 in (24 mm)

Details

Tape Adhesive
Rubber
Tape Color
Metal Gray
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.