Shop WOD TAPE

PST50GLC High Tensile Strapping Tape For Palletizing 1 in. x 360 yds, 12PK

  • Mfr # WOD PST50GLC-01000-12-360-MGR

  • Zoro # G415083053


product price:  $391.99
/pk 12, $32.67/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Width
1 in (24 mm)
Grit Size
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PST50GLC-01000-12-360-MGR
Zoro #
G415083053
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Width
1 in (24 mm)
Grit Size
1 inch

Details

Tape Adhesive
Rubber
Tape Color
Metal Gray
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.