Shop WOD TAPE
See all product information
Create Account
PSTC28 Tensile Strapping Tape For Palletizing 2 in. x 60 yds, 36PK
Mfr # WOD PSTC28-02000-36-60-RUS
Zoro # G615083013
product price:Â
$
195.99
/pk of 36, $5.44/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
2.8 mil
Tape Color
Rust
Width
2 in
Material
Polypropylene, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PSTC28-02000-36-60-RUS
- Zoro #
- G615083013
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tape Thickness
- 2.8 mil
- Width
- 2 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Rust
- Material
- Polypropylene, Rubber
- Item
- Strapping Tape
- Message
- No Message
- Series
- PSTC28
- Tape Backing Material
- Tensilized Polypropylene
- Tape Tensile Strength
- 94.8 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.