Shop WOD TAPE

PTST35H PTFE Teflon Tape High Density 3/4 in. x 520 in., 350PK

  • Mfr # WOD PTST35H-00750-350-520-WHI

  • Zoro # G115081632


product price:  $624.99
/pk 350, $1.79/ea
Free Shipping & Returns

Key Features

Material
Virgin PTFE
Overall Width
3/4 inch
Thickness
3 Mil
Color
White
Backing Material
Non Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PTST35H-00750-350-520-WHI
Zoro #
G115081632
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3/4 inch
Thickness
3 Mil

Details

Material
Virgin PTFE
Color
White
Backing Material
Non Adhesive

Description

WOD PTFE Pipe Thread Seal Tape is a multi-purpose non-adhesive thread sealing tape. PTFE is a 3.5 mil thick 100% virgin PTFE and comes in a labeled plastic spool. Comes in both standard and high density options. Used to lubricates joints, making them easy to assemble for a leak proof seal. Thread sealant Tape extends fatigue life of sealed connections and eliminates system contamination common with messy liquid and paste sealants. Also referred to as "Ribbon Dope" tape.

Product Applications

  • Pipe threads For all industrial applications including: water, oil, gas, most chemicals, hydraulic and high pressure lines.
  • ideal for General and Specialty Plumbing, Industrial Supply Houses, Laboratory and Scientific, OEM and MRO
  • Self-Fusing for wrapping

Technical Properties

  • Adhesive: N/A
  • Carrier/Backing: Polytetrafluoroethylene (PTFE) film
  • Thickness: 3.5 Mils (carrier) What is mil thickness?
  • Service/Operating Temperature: -450°F to 500°F
  • Elongation: 50%
  • Density (standard): 0.26 gm/cm3
  • Density (high): 0.31 gm/cm3
  • Tensile Strength (standard): 6.8 N/m2
  • Tensile Strength (high): 9.9 N/m2
  • Specification Met: Mil Spec T-27730A; UL31 RO

Additional Information

Alternative to: 3M 48 and 547.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.